Shop All Hand Held Punches
Proto
1/16" Starting Punch
Mfr # J503/16S2
Zoro # G3219535
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 1/4 in
- Tip Size (In.) 1/16 in
- Hex (In.) 3/16 in
- Tether Capable Tether Capable
- Application Demolition
Product Information
- Brand Proto
- MFR # J503/16S2
- Zoro # G3219535
- UPC # 662679035976
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 1/4 in |
Tip Size (In.) | 1/16 in |
Overall Length | 4 1/4 in |
Tip Size | 1/16 in |
Hole Diameter | 1/16 in |
Shank Width | 1/4 in |
Description
Starter Punch, Automatic No, Punch Type Starter Punch, Tip Size 1/16 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 1/4 in, Hole Diameter 1/16 in, Overall Length 4 1/4 in, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-16, Plug, 4 Flutes (008866AS)
- STEINEL Power Cord For HG350ESD Heat Tool (6370)
- OSG Thread Forming Tap, 1/2"-13, Plug, Bright, 0 Flutes (1400143900)
- URREA Rocking dog 3/8" drive air Impact Wrench 75Ft-Lb (UP722)
- PROTO Starter Punch, S2, 1/8 x 5-1/8 In (J505/16S2)
- PROTO Punch, Drive Pin, 3/32in (J471/4X3/32)
- PROTO Punch, Roll Pin, 5/32 In (J49532)
- PROTO Drive Pin Punch, Long, 7/32 x 8 In (J48732L)
- PROTO 1/16" Pin Punch (J471/4X1/16)
- PROTO Starter Punch, S2, 1/4 x 6-1/2 In (J501/2S2)
- HOUGEN-OGURA 1/4 X 1/2 in. Oblong Punch (76595)
- Proto Cutting and Shaping Tools