Shop All Puller & Seprator Sets
Proto
10 Ton Proto-Ease™ 3-Way Adjustable Jaw Puller
Mfr # J4233E
Zoro # G6116074
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 10 ton
- Jaw Reach 5 in
- Jaw Style Reversible
- Number of Jaws 3
- Locking Yes
Product Information
- Brand Proto
- MFR # J4233E
- Zoro # G6116074
- UPC # 662679471286
- Country of Origin United States
- Category Puller & Seprator Sets
Dimensions
Puller Length | 12 in |
Details
Item | Jaw Puller |
Capacity | 10 ton |
Jaw Reach | 5 in |
Jaw Style | Reversible |
Number of Jaws | 3 |
Locking | Yes |
Jaw Spread | 12 in |
Includes | 11 in Long, 7/16-14UNC x 3/4, J4012T Standard Tip, J4019 Steel Storage Box, J4056PN Pivot Pin, J4225S Forcing Screw, J4227CA 3-Way Cross Arm, J4229JB Jaw Block, J4229LS Lock Screw, J4230RJ Adjustable Reversible Jaw |
Jaw Reach1 | 5 in |
Pulling Capacity | 10 ton |
Jaw Orientation | External, Internal |
Jaw Spread - Maximum | 12 in |
Includes Locking Mechanism | Yes |
Description
Adjustable Jaw Puller, 3 Way, 10 Ton, 12 Inch Spread, 5 Inch Reach
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Leather 3 Pockets, 5118PRS (5118PRS)
- STANLEY ENGINEERED FASTENING Mandrel, M6x1, Steel, Metric, For 2NJP4 (8757-6)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A23)
- GREY PNEUMATIC Grey Pneumatic GY1247MH 3/8" Drive 7 Pieces 4" Length Metric Hex Driver Set (GY1247MH)
- PROTO Wide Puller Set w/Case, 10 Ton (J4292B)
- PROTO 11 Piece 10 Ton 2-Way Straight Jaw Puller Set (J4234)
- PROTO 2/3way Cone Puller Set (J4252)
- PROTO Jaw Puller, 6 t, 2 or 3 Jaw (J4217)
- PROTO Puller Set, 2 Way, 6 Ton (J4212SJB)
- PROTO Puller Set, 2 Way, 10 Ton (J4232SJ)
- WESTWARD Bearing Separator, Max Spread 6 In. (23M598)
- Proto Pullers and Separators