Shop All Tongue & Groove Pliers
Proto
10 in V-Jaw Lock Joint Pliers Serrated, PVC Grip
Mfr # J260MG
Zoro # G9749941
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9 7/8 in
- Plier Jaw Style V-Jaw
- Features 12 Position Notches, Push Button Adjustment With Safety Lock
- Material Steel
- Finish Satin
Product Information
- Brand Proto
- MFR # J260MG
- Zoro # G9749941
- UPC # 662679126568
- Country of Origin France
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 9 7/8 in |
Jaw Width | 1 1/8 in |
Jaw Length | 2 1/8 in |
Description
Lock Joint Pliers, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Push Button, Jaw Texture Serrated, Jaw Shape V, Overall Length 9 7/8 in, Maximum Jaw Opening 2 1/4 in, Number of Jaw Positions 12, Jaw Width 1 1/8 in, Jaw Length 2 1/8 in, Tether Ready No, Features 12 Position Notches, Push Button Adjustment With Safety Lock, Finish Satin, Grip Material PVC, Jaw Opening Type Manual, Jaw Thickness 1/4 in, Plier Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-1/4 (C20761)
- GEARWRENCH 1/2" 90-Tooth 12 Point Reversible Ratcheting Wrench (86645)
- DOTCO Right Angle Die Grinder, 2.7 in Air Inlet, 1/4" Collet, Heavy Duty, 12,000 rpm, 0.4 HP (10LF280-36)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #43 (44313)
- PROTO Proto J253G 9-1/2" Soft Jaw Cannon Plug Plier (J253G)
- PROTO 12 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J264SG)
- PROTO 7 in Straight Jaw Tongue and Groove Pliers Serrated, Plastic Grip (J262SGXL)
- PROTO 10 3/16 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J260SG)
- PROTO 10 in Straight Jaw Tongue and Groove Pliers Serrated, Plastic Grip (J260SGXL)
- PROTO 7 1/16 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J262SG)
- AMPCO SAFETY TOOLS Insulated Groove Joint Pliers, 10-1/4 In (IP-39)
- Proto Pliers