Shop All Impact Sockets
Proto
1 in Drive Impact Socket 1 7/16 in Size 8 pt Standard Depth, Black Oxide
Mfr # J10023S
Zoro # G3744176
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Size 1 7/16 in
- SAE or Metric SAE
- Number of Points 8
- Overall Length 2 13/16 in
Product Information
- Brand Proto
- MFR # J10023S
- Zoro # G3744176
- UPC # 662679977757
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1 in |
Socket Size | 1 7/16 in |
Overall Length | 2 13/16 in |
Size | 1-7/16 in |
Socket Depth | Standard |
Socket Length | 2 13/16 in |
Details
SAE or Metric | SAE |
Number of Points | 8 |
Material | Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Output Type | 8 pt |
Drive Type | Impact |
Socket Type | Impact |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool |
Impact Rated | Yes |
Finish | black oxide |
Measurement Type | SAE |
Non-Sparking | No |
Tether Ready | No |
Locking | Yes |
Non-Magnetic | No |
Socket Shape | 8-Point |
Compatible Fastener Type | Bolts, Screws, Studs |
Description
Impact Socket, Socket Size 1 7/16 in, Socket Shape 8-Point, Drive Type Impact, Drive Size 1 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 4 Flutes, MLT (284-888882)
- STARRETT Thickness Gage, 0.0005 In, 1/2 x 12 In (667-1/2)
- APEX TOOL GROUP Mm 3/4X1/2 Sock Adapter (139607)
- PROTO Combination Wrench, SAE, 13/16in Size (J1226ASD)
- PROTO 3/4 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (J07516)
- PROTO 1 in Drive Impact Socket 2 3/16 in Size 6 pt Standard Depth, Black Oxide (J10035)
- PROTO SKT IMP 1DR 3/4 4PT (PO10012SS)
- PROTO Proto J7324H 1/2" Drive Deep Impact Socket 3/4" - 6 Point, 3-1/4"L (J7324H)
- PROTO 1 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J10015L)
- PROTO 1 in Drive Impact Socket 2 1/16 in Size 6 pt Standard Depth, Black Oxide (J10033)
- PROTO 1/2 in Drive Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (J7316HT)
- Proto Sockets & Ratchets