Shop All Impact Socket Sets
Proto
1" Drive Impact Socket Set, SAE, 6 pcs
Mfr # J76106
Zoro # G8514527
product price: $1,335.99
/ea
Free Shipping & Returns
$1,335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 6
Product Information
- Brand Proto
- MFR # J76106
- Zoro # G8514527
- UPC # 662679125295
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1" |
Socket Depth | Standard |
Socket Size Range | 2 9/16 in to 3 7/8 in |
Socket Size | 2 15/16 in, 2 3/4 in, 2 9/16 in, 3 1/2 in, 3 1/8 in, 3 7/8 in |
Standard Socket Size | 2 15/16 in, 2 3/4 in, 2 9/16 in, 3 1/2 in, 3 1/8 in, 3 7/8 in |
Standard Socket Style/Size | Standard 6-Point: 2 15/16 in, 2 3/4 in, 2 9/16 in, 3 1/2 in, 3 1/8 in, 3 7/8 in |
Description
Impact Socket Set, Alloy Steel, Black Oxide, 1 in, Impact Rated Yes, Socket Depth Standard, Socket Shape 6-Point, Includes Standard Sockets Yes, Standard Socket Style/Size Standard 6-Point: 2 15/16 in, 2 3/4 in, 2 9/16 in, 3 1/2 in, 3 1/8 in, 3 7/8 in, Standard Socket Count/Style (6) 6-Point, Includes Deep Sockets No, Deep Socket Count/Style None, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 15 A, Barrel Grip, 5.5 lb (WEV 17-125 Quick Inox)
- MAYHEW TOOLS 8 Pc Triple Square Dual Drive (16006)
- 3M Match&Finish Sander 28659, 4in, 5/8-11 EXT, 1 hp, 3,500 RPM, 1/pk (28659)
- BILTEK New Hollow Metal Leather Punch Set Punches Professional Wood Plastic Gasket, 13Pk (NPTC-HLP012-1Y)
- PROTO 1/2 in Drive Impact Socket Sets, SAE, 19 pcs (J74106KV)
- PROTO 1" Drive Deep Impact Socket Set, SAE, 8 pcs (J76108)
- PROTO 1/2" Drive Deep Impact Socket Set, Metric, 10 pcs (J74212)
- PROTO 1/2" Drive Socket Set, SAE, 15 pcs (J54302)
- PROTO 3/8" Drive Universal Impact Socket Set, SAE, 7 pcs (J72144)
- PROTO 3/4" Drive Deep Impact Socket Set, SAE, 8 pcs (J73102)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, Metric, SAE, 43 pc. pcs (49-66-7009)
- Proto Impact Socket Sets