Shop All Impact Sockets
Proto
1 1/2 in Drive Impact Socket 1 1/2 in Size, Standard Socket, black oxide
Mfr # J15024
Zoro # G7542701
product price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 1/2 in
- Socket Size 1 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/8 in
Product Information
- Brand Proto
- MFR # J15024
- Zoro # G7542701
- UPC # 662679380106
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1 1/2 in |
Socket Size | 1 1/2 in |
Overall Length | 3 1/8 in |
Size | 1-1/2 in |
Socket Depth | Standard |
Socket Length | 3 1/8 in |
Description
Impact Socket, Socket Size 1 1/2 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 1/2 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Scriber, Steel, Aluminum Handle, 9in L (51-1514)
- HHIP 1-1/2" No. 5 Die Stock (3900-0227)
- STABILA MAGNETIC LEVEL 24""3VIAL (38624)
- INNOVATIVE COMPONENTS Star Knob with Screw, 5/16-18 Thread Size, 1.00"L, Steel (GN5C10005S4--21)
- PROTO 1 1/2 in Drive Impact Socket 2 1/16 in Size, Standard Socket, black oxide (J15033)
- PROTO 1 1/2 in Drive Impact Socket 3 11/16 in Size, Standard Socket, black oxide (J15059)
- PROTO 1 1/2 in Drive Impact Socket 3 3/8 in Size, Standard Socket, black oxide (J15054)
- PROTO 1 in Drive Impact Socket 1 1/4 in Size, Standard Socket, black oxide (J10020T)
- PROTO 1/2 in Drive Impact Socket 1 3/8 in Size, Standard Socket, black oxide (J7444)
- PROTO SKT IMP 1/2 DR 1-7/16 12 PT (PO7446)
- SUNEX 1/2" Drive Impact Socket 6 (230M)
- Proto Sockets & Ratchets