Shop All Sockets
Proto
1 1/2 in Drive, 2-1/2 in 6 pt SAE Socket, 6 Points
Mfr # J15040
Zoro # G7574052
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 1/2 in
- Socket Type Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4 in
Product Information
Dimensions
Drive Size | 1 1/2 in |
Overall Length | 4 in |
Size | 2-1/2 in |
Socket Depth | Standard |
Socket Size | 2 1/2 in |
Socket Length | 4 in |
Description
Impact Socket, Socket Size 2 1/2 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 1/2 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain Knocker, For Use w/Mfr. No. 64273, Features: Carbide Tip (K9-204)
- EAGLE TAPTEK CUTTING TOOLS 41/64 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-041-I)
- MECHANICS TIME SAVER 1/4 in. Drive Magnetic Solar Orange Socket Holder 4-14mm (724)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88424)
- PROTO 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5477A)
- PROTO 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points (J5428B)
- PROTO 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points (J4706L)
- PROTO SKT 1/4DR 6MM 6PT DEEP (PO4706LM)
- PROTO 3/4 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (J5542)
- PROTO 3/8" Drive, 1/2 in Hex SAE Socket, 6 Points (J7216PF)
- KO-KEN Socket 16mm 12 Point 77mm 1/2 Sq. Drive (4305M-16)
- Proto Sockets & Ratchets