Protex Safe Co

Protex Prescription Drop Box RX-164 - 6-5/8"W x 14-1/8"D x 15-3/4"H, Beige


product price: $346.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

PROTEX PRESCRIPTION DROP BOX RX-164 - 6-5/8"W X 14-1/8"D X 15-3/4"H, BEIGE RX-164 PROTEX PRESCRIPTION DRUGS DROP BOX - DESIGNED FOR USE IN POLICE STATIONS, HOSPITALS, PHARMACIES, FIRE STATIONS AND MORE. FEATURES
    HEAVY DUTY DROP BOX DESIGNED FOR DISCARDING PILLS, PRESCRIPTIONS AND OTHER UNWANTED MEDICATION CONTAINERS. TUBULAR-STYLE KEY LOCK WITH DOUBLE "D" CONFIGURATION (CAN BE RETROFITTED WITH OTHER CAM LOCKS). PIANO HINGE DROP DOOR OPENING THICK ENOUGH TO DROP UP TO 2-1/4" DIAMETER CONTAINERS METAL BAFFLE TO PROTECT DROP OPENING FROM FISHING PRE-DRILLED MOUNTING HOLES IN BACK FOR WALL MOUNTING CAN BE SET ON A TABLE OR A SHELF MOUNTING HARDWARE FOR WOOD AND CONCRETE IS INCLUDED TWO TUBULAR KEYS INCLUDED REINFORCED DOUBLE STEEL DOOR TO PROTECT AGAINST PRYING THE PERFECT WAY TO LOCK AND SECURE UNWANTED PRESCRIPTIONS OR OTHER BULKY ITEMS RX-LABEL COMES UNATTACHED, SO YOU CAN USE IT FOR OTHER APPLICATIONS MAXIMUM DIAMETER OF ITEM TO DROP IS 2.25" SPECIFICATIONS
      EXTERIOR DIMENSIONS: 14-1/8" (W) X 15-3/4" (H) X 6-5/8" (D) INTERIOR DIMENSIONS: 13-3/4" (W) X 6" (H) X 6" (D) DOOR CLEARANCE: 8-1/4" (W) X 5" (H) DROP OPENING: 9-1/2" (W) X 2-1/4" (H) (2-1/4" DROP CLEARANCE) DOOR THICKNESS: 1/8" CUBIC INCHES: 313 WEIGHT: 21 LBS.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.