Shop All Vanity Lights
Protex Safe Co
Protex Electronic Wall Safe PWS-1814E - 14-1/8"W x 3-7/8"D x 18-1/4"H, Beige
Mfr # PWS-1814E
Zoro # G302663016
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Protex Safe Co
- MFR # PWS-1814E
- Zoro # G302663016
- UPC # 837654461310
- Country of Origin United States
- Category Vanity Lights
Description
PROTEX ELECTRONIC WALL SAFE PWS-1814E - 14-1/8"W X 3-7/8"D X 18-1/4"H, BEIGE THIS SAFE IS GREAT FOR PERSONAL USE AT HOME OR OFFICE. THE PWS-1814E IS EQUIPPED WITH A DIGITAL KEYPAD FOR EASY OPERATION AND MAINTENANCE. FEATURES
- BURGLARY RESISTANT WALL SAFE WITH DIGITAL ELECTRONIC LOCKING SYSTEM HIGH QUALITY VELVET INTERIOR MOTORIZED LOCKING BOLT SYSTEM WILL OPEN THE DOOR AUTOMATICALLY DESIGNED TO BE INSTALLED BETWEEN 16" O/C WALL STUDS APPROXIMATELY .44 CUBIC FEET OF STORAGE SPACE KEY LOCK OVERRIDE SYSTEM (2 KEYS INCLUDED) POWER OVERRIDE INCLUDED DUAL LIVE MOTORIZED CHROME BOLTS (3/4" DIA.) MADE OF HEAVY DUTY GAUGE STEEL 2 REMOVABLE SHELVES SPRING LOADED DOOR FLUSH DIGITAL KEYPAD DOOR THICKNESS IS 5/8" FORMED STEEL SPECIFICATIONS
- EXTERIOR DIMENSIONS: 14-1/8" (W) X 18-1/4" (H) X 3-7/8" (D) INTERIOR DIMENSIONS: 14" (W) X 18-1/8" (H) X 3" (D) FLANGE SIZE: 16" (W) X 20 " (H) ANCHOR HOLES: 3 PER SIDE (6 TOTAL) CUBIC INCH: 0.44 WEIGHT: 28 LBS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK SIGNATURE Envrion 23'' High 1-Light Table Lamp - Honey Brass - Includes LED Bulb (D4523-LED)
- BOSTON HARBOR Fixture Ceil 1Lt Flsh Chain Pc (F13CH01SW-6859CL3)
- SATCO 100 W BR38 Incandescent - Red - 2000 Hours - Medium Base - 120V (S4424)
- ILC Replacement for Bulbrite F6t4/30k replacement light bulb lamp (F6T4/30K BULBRITE)
- Z-LITE Porter 3 Light Vanity, Chrome & Matte Opal (3030-3V-CH)
- DESIGNERS FOUNTAIN 24 inch 1-Light Brushed Nickel Integrated LED Bath Vanity Light (1541N3MV-35)
- ACCESS LIGHTING Netherton, BiDirectional LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62592LEDD-MBL/ACR)
- DWELED Wave 17in LED Bathroom Vanity or Wall Light 3000K in Chrome (WS-871)
- PROGRESS LIGHTING Classic Collection Four-Light Bath & Vanity (P300236-031)
- PROGRESS LIGHTING Riley Collection Brushed Nickel Three-Light Bath (P300278-009)
- PROGRESS LIGHTING New Haven Three-Light Hanging Lt, Black (P6533-31)
- Protex Safe Co Vanity Lights