Shop All Storage Totes & Containers
Protektive Pak
Stacking Container, Black, Cardboard, 38 3/4 in L, 36 1/2 in W, 2 1/4 in H
Mfr # 37263
Zoro # G8382062
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall L x W x H 38 3/4 in L x 36 1/2 in W
- Color Black
- Material Cardboard
- Overall Length 38 3/4 in
- Overall Height 2 1/4 in
Product Information
- Brand Protektive Pak
- MFR # 37263
- Zoro # G8382062
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall L x W x H | 38 3/4 in L x 36 1/2 in W |
Overall Length | 38 3/4 in |
Overall Height | 2 1/4 in |
Overall Width | 36 1/2 in |
Inside Width | 36 in |
Inside Height | 2 in |
Inside Length | 38 in |
Overall LxWxH | 38 3/4 in x 36 1/2 in x 2 1/4 in |
Details
Color | Black |
Material | Cardboard |
Item | Stacking Container |
Volume Capacity | 1.58 cu ft |
Nestable | No |
ESD Conductive | Yes |
For Use With | Mfr. No. 37552 |
Includes | Dividers, Lid |
Shape | Rectangular |
Electrostatic Discharge | Yes |
Description
Divider Box, Color Black, Divider Color Black, Electrostatic Discharge Yes, Includes Dividers Yes, Includes Lid Yes, Material Cardboard, Nestable No, Number of Dividers 7, Number of Long Divider Slots 4, Number of Short Divider Slots 3, Overall Height 2 1/4 in, Overall Length 38 3/4 in, Overall Width 36 1/2 in, Surface Resistivity 1.00 x 10� ohm to Less than 1.00 x 10� ohm, Volume Capacity 1.58 cu ft, Bottom Inside Length 22 7/8 in, Bottom Inside Width 12 7/8 in, Inside Height 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply Security Wall Safe, Electronic Digital Lock Box, Keypad, 3 Shelves, 2 Override Keys (431379NXH)
- A.R. NORTH AMERICA Unloader, 250 BAR, 27M (0215010560)
- AKRO-MILS Plastic Divider, Black, 5 5/8 in L, 5 5/8 in W, 4 3/8 in H, 6 PK (41460)
- GLOBAL INDUSTRIAL 8' High Angle Post, Gray, 4PK (790CP103)
- PROTEKTIVE PAK Divider Box, Black, Cardboard, 37 3/4 in L, 31 1/2 in W, 3 1/4 in H (37367)
- PROTEKTIVE PAK Divider Box, Black, Cardboard, 23 1/4 in L, 33 1/2 in W, 3 1/4 in H (38701)
- PROTEKTIVE PAK ESD Conductive Bin, Black, Cardboard, 23 5/8 in L, 13 3/8 in W, 12 7/8 in H (37504)
- PROTEKTIVE PAK Divider Box, Black, Cardboard, 22 in L, 38 1/2 in W, 4 1/4 in H (38807)
- PROTEKTIVE PAK Divider Box, Black, Cardboard, 40 3/4 in L, 34 1/2 in W, 2 1/4 in H (37165)
- PROTEKTIVE PAK Divider Box, Black, Cardboard, 36 3/4 in L, 25 1/2 in W, 3 1/4 in H (37389)
- ORBIS Straight Wall Container, Blue, Polyethylene, 24 in L, 22-1/2 in W (NXO2422-11-BL)
- Protektive Pak Storage Totes & Containers