Shop All Storage Totes & Containers
Protektive Pak
Divider Box, Black, Cardboard, 40 3/4 in L, 34 1/2 in W, 2 1/4 in H
Mfr # 37165
Zoro # G7917156
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall L x W x H 40 3/4 in L x 34 1/2 in W
- Color Black
- Material Cardboard
- Overall Length 40 3/4 in
- Overall Width 34 1/2 in
Product Information
- Brand Protektive Pak
- MFR # 37165
- Zoro # G7917156
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall L x W x H | 40 3/4 in L x 34 1/2 in W |
Overall Length | 40 3/4 in |
Overall Width | 34 1/2 in |
Overall Height | 2 1/4 in |
Inside Height | 2 in |
Inside Width | 34 in |
Inside Length | 40 in |
Overall LxWxH | 40 3/4 in x 34 1/2 in x 2 1/4 in |
Details
Color | Black |
Material | Cardboard |
Item | Divider Box |
Volume Capacity | 1.57 cu ft |
Nestable | No |
ESD Conductive | Yes |
For Use With | Mfr. No. 37550 |
Includes | Dividers, Lid |
Shape | Rectangular |
Electrostatic Discharge | Yes |
Description
Divider Box, Color Black, Divider Color Black, Electrostatic Discharge Yes, Includes Dividers Yes, Includes Lid Yes, Material Cardboard, Nestable No, Number of Dividers 16, Number of Long Divider Slots 9, Number of Short Divider Slots 7, Overall Height 2 1/4 in, Overall Length 40 3/4 in, Overall Width 34 1/2 in, Surface Resistivity 1.00 x 10� ohm to Less than 1.00 x 10� ohm, Volume Capacity 1.57 cu ft, Bottom Inside Length 16 7/8 in, Bottom Inside Width 10 in, Inside Height 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, Red, 17 7/8 in L (QSB108RD)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 4 in H (33164RED)
- ECONOCO Rectangular Tubing 72" L, Chrome, 10PK (RE6)
- ZORO SELECT Recycled Rigid PVC Pallet, 30 in L, 30 in W, 4 in H (05000213)
- PROTEKTIVE PAK Divider Box, Black, Cardboard, 37 3/4 in L, 31 1/2 in W, 3 1/4 in H (37367)
- PROTEKTIVE PAK Divider Box, Black, Cardboard, 36 3/4 in L, 25 1/2 in W, 3 1/4 in H (37389)
- PROTEKTIVE PAK Divider Box, Black, Cardboard, 22 in L, 38 1/2 in W, 4 1/4 in H (38807)
- PROTEKTIVE PAK Stacking Container, Black, Cardboard, 38 3/4 in L, 36 1/2 in W, 2 1/4 in H (37263)
- PROTEKTIVE PAK Divider Box, Black, Cardboard, 23 1/4 in L, 33 1/2 in W, 3 1/4 in H (38701)
- PROTEKTIVE PAK ESD Conductive Bin, Black, Cardboard, 23 5/8 in L, 13 3/8 in W, 12 7/8 in H (37504)
- PARTNERS BRAND Stack and Nest Container, Gray, Plastic, 3 PK (BINS121)
- Protektive Pak Storage Totes & Containers