Shop All Hard Hats
Protectx
HDPE Fiber Full Brim Vented Hard Hat, Grey
Mfr # HH-FG-25GY-MV-01
Zoro # G010191245
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Material HDPE Fiber
- Suspension Adjustment Type Adjustable suspension and ratchet
- Number of Suspension Points 6
- Head Protection Venting Yes
- Standards ANSI/ISEA Z89.1-2014, Type 1, Class E, G and C Standards
Product Information
Details
Item | Full Brim Vented Hard Hat |
Head Protection Material | HDPE Fiber |
Suspension Adjustment Type | Adjustable suspension and ratchet |
Number of Suspension Points | 6 |
Color | Grey |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1-2014, Type 1, Class E, G and C Standards |
Weight | 1.8 lb |
Features | Full Brim |
Includes | 6-point adjustable suspension and ratchet |
Style | Diamond Print |
Description
- •SUPERIOR PROTECTION: Ultra-lightweight yet strong HDPE shell offers excellent protection that meets ANSI/ISEA Z89.1-2014, Type 1, Class E, G and C Standards. Full brim protects against splashes, sunlight and rain.
- •ALL DAY COMFORT: 6-point adjustable suspension and rachet provide a perfect and secured fit. Soft washable brow and head pads enhance comfort and wick away sweat
- •MODERN STYLISH DESIGN: Unique patterns add a touch of style and class to the work attire. Hydro dipping process ensures vibrant color and durability.
- •WIDE APPLICATIONS: Suitable for construction, industrial, electrical, utility, safety, rescue, and energy applications. For both men and women.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey Cut Resistant Sleeve, Size 12" (99-1-320-12)
- CONDOR Flammable Cabinet, Standard, 30 gal., 44" H (491M89)
- RUBBER-CAL "Obscure Dimension" Modern Doormat, 18 by 30-Inch (10-106-033)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 2 In (91176)
- PROTECTX HDPE Fiber Full Brim Vented Hard Hat, Brown (HH-FG-14BR-SV-01)
- PROTECTX HDPE Fiber Full Brim Vented Hard Hat, White Hexagon (HH-PE-17WH-MV-01)
- PROTECTX HDPE Fiber Full Brim Hard Hat, Granite (HH-PE-06BG-SF-01)
- PROTECTX HDPE Fiber Full Brim Hard Hat, Black (HH-PE-08BK -SF-01)
- PROTECTX HDPE Fiber Full Brim Vented Hard Hat, Pink (HH-FG-26PK-SV-01)
- PROTECTX HDPE Fiber Full Brim Hard Hat, White Pyramids (HH-FG-21WH-MF-01)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (N10R020000)
- Protectx Head Protection