Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 230V, 66.20x60
Mfr # 181510220
Zoro # G900871509
product price: $31,625.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$31,625.99
Free 30-Day Returns
Key Features
- Type Benchtop
- Voltage 230V AC
- Overall Height 5 1/2 ft
- Color White
- Overall Width 5 ft
Product Information
- Brand Protector Echo
- MFR # 181510220
- Zoro # G900871509
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 1/2 ft |
Overall Width | 5 ft |
Overall Length | 37 7/10 in |
Height | 66 1/5 in |
Width | 60 in |
Depth | 37 7/10 in |
Overall Depth | 37 3/4 in |
Cord Length | 11 3/4 ft |
Opening Size | 16 in |
Sash Opening Height | 16 in |
Interior Width | 31 1/4 in |
Sash Opening Width | 26 in |
Interior Depth | 4 1/4 ft |
Opening Height | 16 in |
Opening Width | 26 in |
Interior Height | 4 ft |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 5 1/2 ft, Overall Width 5 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 230V AC, Number of Filters Required 3, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 60 in, Depth 37 7/10 in, Height 66 1/5 in, For Use With General Chemistry, Type Benchtop
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Turbidity Meter, LCD, 2 Point (TB400)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1520-02)
- DLAB Bot Top Dspnsr, 25 mL (61TA20)
- LAB SAFETY SUPPLY Sample Bottle, 500 mL, Pk125 (6FAH3)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- GLAS-COL Containment Hood (200A G30)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- AIR SCIENCE Laminar Flow Cabinet, 52 in 47 in H (VLF-48-A)
- Protector Echo Laboratory Hoods & Enclosures