Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 230V, 66.20x48
Mfr # 181410221
Zoro # G600871496
product price: $30,588.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$30,588.99
Free 30-Day Returns
Key Features
- Type Benchtop
- Voltage 230V AC
- Overall Height 5 1/2 ft
- Color White
- Overall Width 5 ft
Product Information
- Brand Protector Echo
- MFR # 181410221
- Zoro # G600871496
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 1/2 ft |
Overall Width | 5 ft |
Overall Length | 37 7/10 in |
Height | 66 1/5 in |
Width | 48 in |
Depth | 37 7/10 in |
Opening Size | 16 in |
Cord Length | 11 3/4 ft |
Overall Depth | 37 3/4 in |
Opening Width | 18 in |
Sash Opening Width | 18 in |
Interior Width | 31 1/4 in |
Opening Height | 16 in |
Interior Depth | 38 1/4 in |
Sash Opening Height | 16 in |
Interior Height | 4 ft |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 5 1/2 ft, Overall Width 5 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 230V AC, Number of Filters Required 2, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 48 in, Depth 37 7/10 in, Height 66 1/5 in, For Use With General Chemistry, Type Benchtop
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL LABORATORY PRODUCTS Violet Red Bile Agar, 500mL, PK12 (500EZ-3900-500)
- HEATHROW SCIENTIFIC Pour Boat, Medium, Anti-Static, Wht, PK500 (HS120226)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 250mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8300250)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.02)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- AIR VENT Fan Attic Gable Wcga (53315)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- AIR SCIENCE Ductless Fume Hood, 24 in W, 35 in (P5-24-XT-A)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- Protector Echo Fume Hoods