Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 230V, 66.20x48
Mfr # 180410221
Zoro # G700871495
product price: $30,261.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$30,261.99
Free 30-Day Returns
Key Features
- Type Benchtop
- Voltage 230V AC
- Overall Height 5 1/2 ft
- Color White
- Overall Width 4 ft
Product Information
- Brand Protector Echo
- MFR # 180410221
- Zoro # G700871495
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 1/2 ft |
Overall Width | 4 ft |
Overall Length | 37 7/10 in |
Height | 66 1/5 in |
Width | 48 in |
Depth | 37 7/10 in |
Opening Size | 16 in |
Cord Length | 11 3/4 ft |
Overall Depth | 37 3/4 in |
Opening Height | 16 in |
Sash Opening Width | 18 in |
Interior Depth | 38 1/4 in |
Opening Width | 18 in |
Sash Opening Height | 16 in |
Interior Height | 4 ft |
Interior Width | 31 1/4 in |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 5 1/2 ft, Overall Width 4 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 230V AC, Number of Filters Required 2, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 48 in, Depth 37 7/10 in, Height 66 1/5 in, For Use With General Chemistry, Type Benchtop
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Thermo Scientific Genesys 30 replacement light bulb lamp (GENESYS 30)
- A2Z SCILAB Vinyl handle Micro Lab Flat Spatula Specimen Sampler 5.5" (A2Z-ZR123)
- LABCHEM CHEMICAL H2SO4 0.255N 20L (LC257305)
- ZORO SELECT Tongs, Beaker, 50 to 150mL, 9-1/2 in. L (H-23422)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- DWYER INSTRUMENTS 670 FUME HOOD AIR FLOW MONITOR (670)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- Protector Echo Laboratory Hoods & Enclosures