Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 230V, 102.20x96
Mfr # 183837221
Zoro # G900871493
product price: $55,666.99
/ea
Item requires special delivery charges. A $495.00 per item surcharge will be applied.
$55,666.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Type Single
- Overall Height 8 1/2 ft
- Overall Width 8 ft
- Color White
Product Information
- Brand Protector Echo
- MFR # 183837221
- Zoro # G900871493
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 8 1/2 ft |
Overall Width | 8 ft |
Overall Length | 55 7/10 in |
Height | 102 1/5 in |
Width | 96 in |
Depth | 55 7/10 in |
Cord Length | 19 1/2 ft |
Overall Depth | 4 5/8 ft |
Opening Size | 16 in |
Sash Opening Height | 16 in |
Interior Height | 6 5/8 ft |
Interior Depth | 7 1/4 ft |
Opening Height | 16 in |
Interior Width | 47 3/4 in |
Opening Width | 4 ft |
Sash Opening Width | 4 ft |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 8 1/2 ft, Overall Width 8 ft, Overall Length 55 7/10 in, Opening Size 16 in, Voltage 230V AC, Number of Filters Required 5, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 96 in, Depth 55 7/10 in, Height 102 1/5 in, For Use With General Chemistry, Type Single
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle, Std Spout, 500mL, Assorted, PK6 (F11716-0050)
- ZORO SELECT Tongs, Beaker, 50 to 150mL, 9-1/2 in. L (H-23422)
- DYNALON Translucent/ Blue 500mL Wash Bottle, 5 Pack (3YJX1)
- ZORO SELECT Wide Mouth Bottle, 1000ml, PK12 (3UUL6)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- AIR SCIENCE Ductless Fume Hood, 24 in W, 35 in (P5-24-XT-A)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- AIR SCIENCE Laminar Flow Cabinet, 52 in 47 in H (VLF-48-A)
- Protector Echo Laboratory Hoods & Enclosures