Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 230V, 102.20x48
Mfr # 183417221
Zoro # G900871462
product price: $43,474.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$43,474.99
Free 30-Day Returns
Key Features
- Type Single
- Voltage 230V AC
- Overall Height 8 1/2 ft
- Overall Width 4 ft
- Color White
Product Information
- Brand Protector Echo
- MFR # 183417221
- Zoro # G900871462
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 8 1/2 ft |
Overall Width | 4 ft |
Overall Length | 37 7/10 in |
Height | 102 1/5 in |
Width | 48 in |
Depth | 37 7/10 in |
Opening Size | 16 in |
Cord Length | 11 3/4 ft |
Overall Depth | 37 3/4 in |
Opening Width | 18 in |
Interior Width | 29 3/4 in |
Sash Opening Height | 16 in |
Interior Height | 6 5/8 ft |
Sash Opening Width | 18 in |
Interior Depth | 38 1/4 in |
Opening Height | 16 in |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 8 1/2 ft, Overall Width 4 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 230V AC, Number of Filters Required 2, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 48 in, Depth 37 7/10 in, Height 102 1/5 in, For Use With General Chemistry, Type Single
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239237)
- ADVANTECH Sieve, #20 S./S, 12 In, Full Ht (20SS12F)
- MEMMERT Grid Shelf, For Use Model 30 (E28884)
- AIR SCIENCE Carbon Filter Organics, Slvnts, Hydrocrbns (ASTS-001)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- Protector Echo Laboratory Hoods & Enclosures