Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 66.20x48
Mfr # 182410201
Zoro # G500871459
product price: $31,308.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$31,308.99
Free 30-Day Returns
Key Features
- Type Benchtop
- Voltage 115V AC
- Overall Height 5 1/2 ft
- Overall Width 4 ft
- Color White
Product Information
- Brand Protector Echo
- MFR # 182410201
- Zoro # G500871459
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 1/2 ft |
Overall Width | 4 ft |
Overall Length | 37 7/10 in |
Height | 66 1/5 in |
Width | 48 in |
Depth | 37 7/10 in |
Adjustable Height | Fixed |
Opening Size | 16 in |
Overall Depth | 37 3/4 in |
Cord Length | 11 3/4 ft |
Sash Opening Height | 16 in |
Interior Height | 4 ft |
Interior Depth | 38 1/4 in |
Opening Width | 18 in |
Sash Opening Width | 18 in |
Opening Height | 16 in |
Interior Width | 31 1/4 in |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 5 1/2 ft, Overall Width 4 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 2, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 48 in, Depth 37 7/10 in, Height 66 1/5 in, For Use With General Chemistry, Series Protector Echo, Type Benchtop
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNICEL ER14505HD 3.6V AA Standard Terminal Battery RFID AMR Backup (ER14505HD/S)
- SYNTHWARE ADAPTER, FLOW CONTROL, METERING STOPCOCK 90°, 19/22. (A721922)
- SPER SCIENTIFIC Large Display Water Resistant Stopwatch (810035)
- RPI Neomycin Sulfate, 25g (N20040-25.0)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- GLAS-COL Containment Hood (200A G30)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- Protector Echo Fume Hoods