Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 66.20x48
Mfr # 180410201
Zoro # G700871488
product price: $30,261.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$30,261.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Type Benchtop
- Overall Height 5 1/2 ft
- Overall Width 4 ft
- Color White
Product Information
- Brand Protector Echo
- MFR # 180410201
- Zoro # G700871488
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 1/2 ft |
Overall Width | 4 ft |
Overall Length | 37 7/10 in |
Height | 66 1/5 in |
Width | 48 in |
Depth | 37 7/10 in |
Overall Depth | 37 3/4 in |
Adjustable Height | Fixed |
Cord Length | 11 3/4 ft |
Opening Size | 16 in |
Interior Width | 31 1/4 in |
Interior Depth | 38 1/4 in |
Sash Opening Height | 16 in |
Sash Opening Width | 18 in |
Opening Height | 16 in |
Interior Height | 4 ft |
Opening Width | 18 in |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 5 1/2 ft, Overall Width 4 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 2, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 48 in, Depth 37 7/10 in, Height 66 1/5 in, For Use With General Chemistry, Series Protector Echo, Type Benchtop
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Testing Kit, Alkalinity, 0to 200 PPM (4491-DR-01)
- SP SCIENCEWARE Pitcher, 3000mL (F28993-0000)
- BULLY TOOLS Steel Soil Probe, 36", T-Style Handle (99202)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 24x24mm, PK10 (1405-20)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- OMNIMED. Global Industrial Acrylic Draft Shield, Small, 13inW x 14inD x 13inH (695983)
- GLAS-COL Containment Hood (200A G46)
- Protector Echo Fume Hoods