Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 54.20x36
Mfr # 184300203
Zoro # G700871518
product price: $23,449.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$23,449.99
Free 30-Day Returns
Key Features
- Type Not Found
- Voltage 115V AC
- Overall Height 4 1/2 ft
- Color White
- Overall Width 36 in
Product Information
- Brand Protector Echo
- MFR # 184300203
- Zoro # G700871518
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/2 ft |
Overall Width | 36 in |
Overall Length | 31 7/10 in |
Height | 54 1/5 in |
Width | 36 in |
Depth | 31 7/10 in |
Cord Length | 11 3/4 ft |
Overall Depth | 31 3/4 in |
Opening Size | 16 in |
Adjustable Height | Fixed |
Interior Width | 25 1/4 in |
Interior Height | 36 in |
Interior Depth | 26 1/4 in |
Sash Opening Width | 36 in |
Opening Height | 16 in |
Sash Opening Height | 16 in |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 4 1/2 ft, Overall Width 36 in, Overall Length 31 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 2, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 36 in, Depth 31 7/10 in, Height 54 1/5 in, For Use With General Chemistry, Series Protector Airo
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Ethernet Kit TD52 DT61XW (OH-30429666)
- HEATHROW SCIENTIFIC Microscope Slide Box, Poly, 25-Place, Blue (HS120316)
- MILTON INDUSTRIES Compact Safety Lever Blo-Gun (S-148)
- POLYSCIENCE Water Bath, 120V, Digital Display, 8.6A, 10L (WBE10L11B)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- OMNIMED. Global Industrial Acrylic Draft Shield, Small, 13inW x 14inD x 13inH (695983)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- Protector Echo Laboratory Hoods & Enclosures