Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 54.20x36
Mfr # 184300200
Zoro # G400871511
product price: $23,307.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$23,307.99
Free 30-Day Returns
Key Features
- Type Not Found
- Voltage 115V AC
- Overall Height 4 1/2 ft
- Overall Width 36 in
- Color White
Product Information
- Brand Protector Echo
- MFR # 184300200
- Zoro # G400871511
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/2 ft |
Overall Width | 36 in |
Overall Length | 31 7/10 in |
Height | 54 1/5 in |
Width | 36 in |
Depth | 31 7/10 in |
Overall Depth | 31 3/4 in |
Adjustable Height | Fixed |
Opening Size | 16 in |
Cord Length | 11 3/4 ft |
Interior Width | 25 1/4 in |
Sash Opening Width | 36 in |
Sash Opening Height | 16 in |
Opening Height | 16 in |
Interior Depth | 26 1/4 in |
Interior Height | 36 in |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 4 1/2 ft, Overall Width 36 in, Overall Length 31 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 2, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 36 in, Depth 31 7/10 in, Height 54 1/5 in, For Use With General Chemistry, Series Protector Airo
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Cuvettes, visible range macro, PK500 (302195-0002)
- TEDCO TOYS Tedco Toys 01800 Radiometer (1800)
- EXTECH Do Membrane Kit (DO603)
- EAGLE THERMOPLASTICS Weighing Dish, 20mL, 1/2 In. D, PK100 (D44-100)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- Protector Echo Fume Hoods