Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 102.20x96
Mfr # 183837202
Zoro # G900871486
product price: $55,819.99
/ea
Item requires special delivery charges. A $495.00 per item surcharge will be applied.
$55,819.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Type Single
- Overall Height 8 1/2 ft
- Overall Width 8 ft
- Color White
Product Information
- Brand Protector Echo
- MFR # 183837202
- Zoro # G900871486
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 8 1/2 ft |
Overall Width | 8 ft |
Overall Length | 55 7/10 in |
Height | 102 1/5 in |
Width | 96 in |
Depth | 55 7/10 in |
Cord Length | 19 1/2 ft |
Overall Depth | 4 5/8 ft |
Adjustable Height | Fixed |
Opening Size | 16 in |
Sash Opening Height | 16 in |
Interior Width | 47 3/4 in |
Interior Depth | 7 1/4 ft |
Interior Height | 6 5/8 ft |
Opening Width | 4 ft |
Sash Opening Width | 4 ft |
Opening Height | 16 in |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 8 1/2 ft, Overall Width 8 ft, Overall Length 55 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 5, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 96 in, Depth 55 7/10 in, Height 102 1/5 in, For Use With General Chemistry, Series Protector Echo, Type Single
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM 1-Amino-2-Naphthol-4-Sulfonic Acid, 25g (LC108508)
- QORPAK Lab Can, Oblong, 1 Pint, Tinplate, PK24 (MET-03040)
- LAMOTTE Colorimeter Reagent, Liquid (R-3240-LI)
- DIGI-SENSE Traceable Large-Digit Radio Atomic Clock (08683-05)
- GLAS-COL Containment Hood (200A G46)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 (H50000-0002)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- Protector Echo Laboratory Hoods & Enclosures