Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 102.20x96
Mfr # 183817200
Zoro # G300871420
product price: $53,847.99
/ea
Item requires special delivery charges. A $475.00 per item surcharge will be applied.
$53,847.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Type Single
- Overall Height 8 1/2 ft
- Overall Width 8 ft
- Color White
Product Information
- Brand Protector Echo
- MFR # 183817200
- Zoro # G300871420
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 8 1/2 ft |
Overall Width | 8 ft |
Overall Length | 37 7/10 in |
Height | 102 1/5 in |
Width | 96 in |
Depth | 37 7/10 in |
Overall Depth | 37 3/4 in |
Adjustable Height | Fixed |
Cord Length | 19 1/2 ft |
Opening Size | 16 in |
Sash Opening Width | 4 ft |
Opening Height | 16 in |
Interior Width | 29 3/4 in |
Interior Height | 6 5/8 ft |
Interior Depth | 7 1/4 ft |
Sash Opening Height | 16 in |
Opening Width | 4 ft |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 8 1/2 ft, Overall Width 8 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 5, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 96 in, Depth 37 7/10 in, Height 102 1/5 in, For Use With General Chemistry, Series Protector Echo, Type Single
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, Polypropylene, 1000mL, PK100 (3645)
- BRECKNELL MBS Series Precision Balance Scales - 1200g (816965004904)
- DIGI-SENSE Type-J, Coiled Ext Cable, Male Mini Conn (93785-10)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216817)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- GLAS-COL Containment Hood (200A G30)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- SP SCIENCEWARE Fume Hood, Polyethylene, 20" W x 42" L x 30" H (H50000-0003)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- Protector Echo Laboratory Hoods & Enclosures