Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 102.20x72
Mfr # 183637201
Zoro # G800871401
product price: $49,936.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$49,936.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Type Single
- Overall Height 8 1/2 ft
- Color White
- Overall Width 6 ft
Product Information
- Brand Protector Echo
- MFR # 183637201
- Zoro # G800871401
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 8 1/2 ft |
Overall Width | 6 ft |
Overall Length | 55 7/10 in |
Height | 102 1/5 in |
Width | 72 in |
Depth | 55 7/10 in |
Opening Size | 16 in |
Overall Depth | 4 5/8 ft |
Adjustable Height | Fixed |
Cord Length | 19 1/2 ft |
Interior Height | 6 5/8 ft |
Sash Opening Height | 16 in |
Opening Width | 34 in |
Opening Height | 16 in |
Interior Width | 47 3/4 in |
Interior Depth | 5 1/4 ft |
Sash Opening Width | 34 in |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 8 1/2 ft, Overall Width 6 ft, Overall Length 55 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 4, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 72 in, Depth 55 7/10 in, Height 102 1/5 in, For Use With General Chemistry, Series Protector Echo, Type Single
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Storage Box, Lid for 15mL Tubes, PK4 (3058)
- LABCONCO Ventus Canopy Kit, For 4 Ft. Purifier Lo (3889201)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 24.0cm, PK100 (1004-240)
- OAKTON Conductivity Calibration Pouches, PK20 (35653-14)
- GLAS-COL Containment Hood (200A G46)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- Protector Echo Fume Hoods