Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 102.20x72
Mfr # 183627200
Zoro # G900871455
product price: $48,465.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$48,465.99
Free 30-Day Returns
Key Features
- Type Single
- Voltage 115V AC
- Overall Height 8 1/2 ft
- Color White
- Overall Width 6 ft
Product Information
- Brand Protector Echo
- MFR # 183627200
- Zoro # G900871455
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 8 1/2 ft |
Overall Width | 6 ft |
Overall Length | 43 7/10 in |
Height | 102 1/5 in |
Width | 72 in |
Depth | 43 7/10 in |
Adjustable Height | Fixed |
Overall Depth | 43 3/4 in |
Opening Size | 16 in |
Cord Length | 19 1/2 ft |
Sash Opening Width | 34 in |
Sash Opening Height | 16 in |
Interior Width | 35 3/4 in |
Interior Depth | 5 1/4 ft |
Opening Height | 16 in |
Opening Width | 34 in |
Interior Height | 6 5/8 ft |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 8 1/2 ft, Overall Width 6 ft, Overall Length 43 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 4, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 72 in, Depth 43 7/10 in, Height 102 1/5 in, For Use With General Chemistry, Series Protector Echo, Type Single
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI D-Pantothenic Acid, 25 G (P55650-25.0)
- TEST PRODUCTS INTERNATIONAL REFRACTOMETER (395)
- BENCHMARK SCIENTIFIC Tube Rack for platform (H1000-MR-1550)
- A2Z SCILAB Double Ended Lab Spatula Square & Tapered End 7" Stainless Steel (A2Z-ZR098)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 (H50000-0002)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE Ductless Fume Hood, 24 in W, 35 in (P5-24-XT-A)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- Protector Echo Fume Hoods