Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 102.20x72
Mfr # 183617200
Zoro # G600871410
product price: $48,104.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$48,104.99
Free 30-Day Returns
Key Features
- Type Single
- Voltage 115V AC
- Overall Height 8 1/2 ft
- Overall Width 6 ft
- Color White
Product Information
- Brand Protector Echo
- MFR # 183617200
- Zoro # G600871410
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 8 1/2 ft |
Overall Width | 6 ft |
Overall Length | 37 7/10 in |
Height | 102 1/5 in |
Width | 72 in |
Depth | 37 7/10 in |
Overall Depth | 37 3/4 in |
Cord Length | 19 1/2 ft |
Opening Size | 16 in |
Adjustable Height | Fixed |
Opening Width | 34 in |
Interior Width | 29 3/4 in |
Sash Opening Height | 16 in |
Opening Height | 16 in |
Sash Opening Width | 34 in |
Interior Depth | 5 1/4 ft |
Interior Height | 6 5/8 ft |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 8 1/2 ft, Overall Width 6 ft, Overall Length 37 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 4, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 72 in, Depth 37 7/10 in, Height 102 1/5 in, For Use With General Chemistry, Series Protector Echo, Type Single
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spatula, 16 cm L, 3 cm W, Silver (HS15906)
- AQUAPHOENIX SCIENTIFIC Sodium Hydroxide, 0.25N, 60 mL (SH6220-B)
- ZORO SELECT General Lab Glassware Kit, Various (GLSKIT3)
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- Protector Echo Fume Hoods