Shop All Fume Hoods
Protector Echo
Filtered Fume Hood, 115V, 102.20x60
Mfr # 183527201
Zoro # G900871400
product price: $46,703.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
$46,703.99
Free 30-Day Returns
Key Features
- Type Single
- Voltage 115V AC
- Overall Height 8 1/2 ft
- Color White
- Overall Width 5 ft
Product Information
- Brand Protector Echo
- MFR # 183527201
- Zoro # G900871400
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 8 1/2 ft |
Overall Width | 5 ft |
Overall Length | 43 7/10 in |
Height | 102 1/5 in |
Width | 60 in |
Depth | 43 7/10 in |
Cord Length | 11 3/4 ft |
Overall Depth | 43 3/4 in |
Opening Size | 16 in |
Adjustable Height | Fixed |
Sash Opening Height | 16 in |
Interior Width | 35 3/4 in |
Opening Width | 26 in |
Sash Opening Width | 26 in |
Interior Depth | 4 1/4 ft |
Opening Height | 16 in |
Interior Height | 6 5/8 ft |
Description
Filtered Fume Hood, Filter Type Carbon, Overall Height 8 1/2 ft, Overall Width 5 ft, Overall Length 43 7/10 in, Opening Size 16 in, Voltage 115V AC, Number of Filters Required 3, Range 48 to 60 dBA, Powder-Coated Steel, Compliance AFNOR NF-X 15-211, ANSI Z9.5-2011, ASTM E84-09C, CAN/CSA C22.2 No. 61010-1, Modified ASHRAE 110, SEFA 8, SEFA 9, UL Standard 61010-1, Width 60 in, Depth 43 7/10 in, Height 102 1/5 in, For Use With General Chemistry, Series Protector Echo, Type Single
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Digital QuadMag Genie Magnetic Stirrer (SI-5236)
- 3M 3M„¢ Sensitivity Solution FT-31, Bitter, 1 Bottle (7100004635)
- HEATHROW SCIENTIFIC PCR Cooler, 96 Well, Pink/Purple, PK2 (120727)
- ZORO SELECT Drum Thief, 100mL, 43 In L, PK25 (5530C)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A1)
- OMNIMED. Global Industrial Acrylic Draft Shield, Small, 13inW x 14inD x 13inH (695983)
- Protector Echo Fume Hoods