Protectionpro

Heavy-Duty Trash Bags- .8 Mil- 13 Gallon- 24in.x31in.- 1- White


product price: $47.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Details

Item Trash Bags

Description

  • Heavy Duty Kitchen Trash Bag.
  • Tall kitchen bags offer flat-bottom strength.
  • Made with 75 percent recycled and 10 percent post-consumer material.
  • Bags come individually folded in a self-dispensing box.
  • Application/Usage: Kitchen.
  • Package Contents: Heavy Duty Contractor/Kitchen Trash Bag and Twist ties.
  • Capacity: 13 Gal.
  • Packaged Quantity: 150 / Box.
  • Size: 24" H x 31" W - 0.80 Mil Thickness.
  • Color: White.
  • Recycled: Yes.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.