Shop All Residential Fans
Protectionpro
Direct-Drive Barrel Fan; Black - 24 in.
Mfr # PR16267
Zoro # G603952802
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Protectionpro
- MFR # PR16267
- Zoro # G603952802
- UPC # 657248226176
- Country of Origin China
- Category Residential Fans
Description
The 24 in. Direct-Drive Barrel Fan is perfect for industrial settings. It features 3 speeds, high velocity and an all-metal construction. It features individually balanced aluminum blades and easy movement with handle and wheels. The grounded cord set meets OSHA requirements. is driven to perfection producing quality products for everyday living.
Features- 24"
- 3 speeds
- High-velocity output
- All-metal construction
- Color: Black
- Size: 24"
- Battery Information: Product does not require a battery
- Weight: 48.7212 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Panel Air Element (PA10433)
- AAF FLANDERS 16x25x4 Pleated Air Filter, MERV 8 (80055.041625)
- CLEVELAND CONTROLS Switch, Air Sensing (RFS-4150)
- ALL-FILTERS 14X20X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (14201.8 6PK)
- LASKO Power Circulator Fan, Black, 15-1/4 in H (A10802)
- AIR KING 9" Table & Floor Fan, Non-Oscillating, 2 Speeds, 120VAC, Brown, Carrying Handle, Rotating Fan Head (9525)
- VORNADO Tower Fan with Remote, 41, 120V, 417 CFM (FA1-0024-06)
- LITEZALL Rechargeable Fan Light (LARCHFAN14)
- O2COOL 5 in. 2Spd Bo Clip Fan (FC05005)
- LASKO 6" Portable Clip Fan, White (2004W)
- POWERZONE PowerZone CZHV20B Floor Fan, 20 in Dia Blade, 120 VAC, Black (LF-20)
- Protectionpro Residential Fans