Shop All Brooms
Protectionpro
Angle Broom- High Performance Bristles- 9in. W- Yellow
Mfr # PR18448
Zoro # G703686003
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Block Width 6.6 in
Product Information
- Brand Protectionpro
- MFR # PR18448
- Zoro # G703686003
- UPC # 657248266592
- Country of Origin China
- Category Brooms
Dimensions
Block Width | 6.6 in |
Description
Angle broom features high-performance bristles to provide cleaning action. Flagged, acid-resistant polypropylene fill bristles trap fine particles and will not stain, discolor or absorb odors. Use wet or dry. Ideal for use in malls, restaurants and lobbies. Lightweight design features a durable frame and solid broom head construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD Stone Sealer Quart Super Concentrate (makes 5 gal) (SP-6003)
- HERITAGE 55 gal Trash Bags, 43 in x 47 in, Premium, 0.7 mil, Clear, 100 PK (H8647HC)
- ELCO LABORATORIES 70408 Kenmore Q & C Synthetic Canister Vacuum Bag, 2PK (EL573010)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Blue, Plastic, 13 in L Overall (45813)
- PROTECTIONPRO Whisk Broom (PR127851)
- PROTECTIONPRO 36 in. Hardwood Block Tampico Broom (PR687149)
- TOUGH GUY 24 in Sweep Face Push Broom, Stiff, Synthetic, Maroon, 60 in L Handle (90648)
- REMCO Vikan 24in Combo Push Broom- Soft/Stiff, Blue (31943)
- SEYMOUR MIDWEST 24 in Sweep Face Push Broom, Stiff, Synthetic, Brown, 60 in L Handle (82925GRA)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Purple (29148)
- KRAFT TOOL Weigh-Lite Medium Coarse Replacem, 36 (CC246-01)
- Protectionpro Brooms