Shop All Pressure Regulators
Protect Air
Miniature Regulator, 2 3/4", 3/4" H
Mfr # PTR232FS1230
Zoro # G110436994
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Inlet Size 1/4 in
- Outlet Size 1/4 in
- Length 2 3/4 in
- Height 3/4 in
Product Information
- Brand Protect Air
- MFR # PTR232FS1230
- Zoro # G110436994
- Country of Origin Switzerland
- Category Pressure Regulators
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Length | 2 3/4 in |
Height | 3/4 in |
Details
Item | Miniature Regulator |
Body Material | Aluminum |
Pressure Adjustment Range | 30 psig |
Connection Type | NPT |
Max. Temp. | 176 Degrees F |
Seal Material | NBR |
Max. Pressure | 363 psig |
Tolerance | +/-4.35 psig |
Outlet Gender | Male |
Inlet Gender | Female |
Description
Miniature Regulator, Body Material Aluminum, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 3/4 in, Height 3/4 in, Connection Type NPT, Pressure Adjustment Range 30 psig, Seal Material NBR, Max. Temp. 176 Degrees F, Max. Pressure 363 psig
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Hose Connection Vacuum Breaker, 3/4 in. (LF8BC)
- LEGEND VALVE 3/8" T-712 S.S. BALL VALVE (113-142)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In Push (255579-75)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS21838)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1229)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1215)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1230)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1245)
- CASH VALVE Pressure Regulator, 1 In, 10 to 45 psi (12397-0028)
- CONTROLAIR Type 100 Air Pressure Regulator (100-BB)
- WATTS Water Pressure Regulator Valve, 3/4 In. (3/4 LF223-S)
- Protect Air Valves