Shop All Pressure Regulators
Protect Air
Miniature Regulator, 2 1/2", 1" H, Aluminum
Mfr # PTR232AS1330
Zoro # G010436995
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Inlet Size 3/8 in
- Outlet Size 3/8 in
- Length 2 1/2 in
- Height 1 in
Product Information
- Brand Protect Air
- MFR # PTR232AS1330
- Zoro # G010436995
- Country of Origin Switzerland
- Category Pressure Regulators
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Length | 2 1/2 in |
Height | 1 in |
Details
Item | Miniature Regulator |
Body Material | Aluminum |
Max. Temp. | 176 Degrees F |
Connection Type | NPT |
Max. Pressure | 363 psig |
Pressure Adjustment Range | 30 psig |
Seal Material | NBR |
Tolerance | +/-4.35 psig |
Outlet Gender | Female |
Inlet Gender | Female |
Description
Miniature Regulator, Body Material Aluminum, Inlet Size 3/8 in, Outlet Size 3/8 in, Length 2 1/2 in, Height 1 in, Connection Type NPT, Pressure Adjustment Range 30 psig, Seal Material NBR, Max. Temp. 176 Degrees F, Max. Pressure 363 psig
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 5-1/2" Black Pipe Nipple Sch 40 (5P724)
- LEGEND VALVE 1/2 x 8 T551 NO LEAD FROSTFREE (108-103NL)
- ZORO SELECT Flexible Cap, Plastic, 4.3 psi, 3" Pipe Sz (DACAP-3)
- LEGRIS Union, 3/8 in Tube Size, Brass, Silver (3606 60 00)
- PROTECT AIR Miniature Regulator, 2 3/4", 3/4" H (PTR232FS1230)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1230)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1229)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1245)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1215)
- MASTER PNEUMATIC DIA.WATER REG 1/4, 0-15 (R54MB-2AL15)
- SPENCE Pressure Regulator, 2 In, 10 to 100 psi (E-C1H9A1B1AM1)
- Protect Air Valves