Shop All Pressure Regulators
Protect Air
Miniature Regulator, 2 1/16", 1 5/16" H
Mfr # PIR231AS1290
Zoro # G010436988
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Zinc
- Inlet Size 1/4 in
- Outlet Size 1/4 in
- Length 2 1/16 in
- Height 1 5/16 in
Product Information
- Brand Protect Air
- MFR # PIR231AS1290
- Zoro # G010436988
- Country of Origin Switzerland
- Category Pressure Regulators
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Length | 2 1/16 in |
Height | 1 5/16 in |
Details
Item | Miniature Regulator |
Body Material | Zinc |
Max. Pressure | 260 psig |
Seal Material | NBR |
Max. Temp. | 140 Degrees F |
Pressure Adjustment Range | 90 psig |
Connection Type | NPT |
Tolerance | +/-10% |
Description
Miniature Regulator, Body Material Zinc, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 1/16 in, Height 1 5/16 in, Connection Type NPT, Pressure Adjustment Range 90 psig, Seal Material NBR, Max. Temp. 140 Degrees F, Max. Pressure 260 psig
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1602)
- PARKER Hex Head Plug, Steel, 3/4" Pipe Size, MNPT (3/4 HP-S)
- LEGEND VALVE 1-1/2" T-710 S.S. BALL VALVE (113-127)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Y Check Valve (515Y 3/4)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1230)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1215)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1229)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1245)
- PROTECT AIR Miniature Regulator, 2 3/4", 3/4" H (PTR232FS1230)
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PV12)
- MASTER PNEUMATIC DIA.WATER REG 1/4, 0-15 (R54MB-2AL15)
- Protect Air Pressure Regulators