Shop All Pressure Regulators
Protect Air
Miniature Regulator, 2 1/16", 1 5/16" H
Mfr # PIR231AS1245
Zoro # G410436984
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Zinc
- Inlet Size 1/4 in
- Outlet Size 1/4 in
- Length 2 1/16 in
- Height 1 5/16 in
Product Information
- Brand Protect Air
- MFR # PIR231AS1245
- Zoro # G410436984
- Country of Origin Switzerland
- Category Pressure Regulators
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Length | 2 1/16 in |
Height | 1 5/16 in |
Details
Item | Miniature Regulator |
Body Material | Zinc |
Max. Pressure | 260 psig |
Connection Type | NPT |
Pressure Adjustment Range | 45 psig |
Seal Material | NBR |
Max. Temp. | 140 Degrees F |
Tolerance | +/-4.35 psig |
Description
Miniature Regulator, Body Material Zinc, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 1/16 in, Height 1 5/16 in, Connection Type NPT, Pressure Adjustment Range 45 psig, Seal Material NBR, Max. Temp. 140 Degrees F, Max. Pressure 260 psig
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 3/4" FNPT x MNPT (ZUSA-PF-6726)
- KURIYAMA Tubing, 30 at 70F, 50 ft., Shore A: 73 (K010-2026X50)
- STIEBEL ELTRON Electric Tankless Water Heater, 120V (DHC 3-1 CLASSIC)
- SMITH-COOPER Welded Nipple, S40,304/L, 3X12" (4321001470)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1229)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1230)
- PROTECT AIR Miniature Regulator, 2 3/4", 3/4" H (PTR232FS1230)
- PROTECT AIR Miniature Regulator, 2 1/16", 1 5/16" H (PIR231AS1215)
- MAXITROL Gas Pressure Regulator, 3/4" Pipe Size (RV52 (3/4"))
- SPENCE Pressure Regulator, 1/2 In, 3 to 20 psi (E-C1C9A1B1AH1)
- CASH VALVE Pressure Regulator, Water/Air, 2" Inlet (BFHWSSBBS01-D0060)
- Protect Air Valves