Shop All Mattress Covers and Pads
This Product is Discontinued
Protect-A-Bed
Protective Pad, Standard, PK20 (Discontinued)
Mfr # XFELTPAD
Zoro # G5947356
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size Standard
- Length 12 in
- Width 12 in
- Color White
- Protects From Sharp Edges On Bed Frame
Product Information
- Brand Protect-A-Bed
- MFR # XFELTPAD
- Zoro # G5947356
- UPC # 844928004043
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | Standard |
Length | 12 in |
Width | 12 in |
Details
Item | Protective Pad |
Color | White |
Protects | From Sharp Edges On Bed Frame |
Material | Memory Foam |
Seam | Yes |
Description
Protective Pad, Standard Size, Material Memory Foam, Length 12 In., Width 12 In., Color White, Protects From Sharp Edges On Bed Frame, Yes, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.