Shop All Vacuum Accessories
Proteam
Wand, Two Piece, Straight, Plastic 17"
Mfr # 102361
Zoro # G9318657
product price: $9.20
/ea
$9.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Proteam
- MFR # 102361
- Zoro # G9318657
- UPC # 693822023618
- Country of Origin Italy
- Category Vacuum Accessories
Details
Item | Wand,Two Piece,Straight,Plastic 17" |
Description
Wand,Two Piece,Straight,Plastic 17 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTSOAP 50 oz Personal Soaps Bottle, 6 PK (US05266A)
- STATE CHEMICAL D-Stroy Odor Eliminator Drain Maint, PK12 (121185)
- BEER CLEAN Beer Clean Sanitizer, 0.25 oz. Pouch, Unscented, White, 100 PK (90223)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, White, 20 in L Overall (53795)
- PROTEAM Power Cord, For Upright Vacuum (840377)
- PROTEAM 12" Paddle Tool (100730)
- PROTEAM Thermal Protector (102600)
- PROTEAM HEPA Motor Housing, 1500XP, Charcoal (107257)
- PROTEAM Squeegee Tool, 14" (107199)
- PROTEAM HEPA Power Nozzle Cover, 1500XP (107282)
- GUARDAIR Vacuum Crevice Tool, 24", 2" Hose (N674)
- Proteam Vacuum Accessories