Shop All Vacuum Bags
Proteam
Vacuum Bag, Paper Bag, 10 PK
Mfr # 100331
Zoro # G2512912
product price: $20.99
/pk 10, $2.10/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type Paper Bag
- Type Open Collared
- For Use With Mfr. Model Number 107119, 107109, 107602, 107603, 107604, 106782, 100277, 100280
- For Use With Mfr. No. 107119, 107109, 107602, 107603, 107604, 106782, 100277, 100280
- Height 9 in
Product Information
- Brand Proteam
- MFR # 100331
- Zoro # G2512912
- UPC # 693822067605
- Country of Origin Cambodia
- Category Vacuum Bags
Dimensions
Height | 9 in |
Length | 13 in |
Width/Diameter | 4 in |
Details
Filter Type | Paper Bag |
Type | Open Collared |
Item | Vacuum Bag |
For Use With Mfr. Model Number | 107119, 107109, 107602, 107603, 107604, 106782, 100277, 100280 |
For Use With | Mfr. No. 107119, 107109, 107602, 107603, 107604, 106782, 100277, 100280 |
Fits Vacuum Models | 100277, 100280, 105869, 105892, 107104, 107109, 107114, 107119, 107137, 107138, 107141, 107161, 107345, 107471, 107602, 107603, 107604 |
Bag Pickup Type | Dry |
Bag Product Grouping | Vacuum Bag |
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum |
Filter Efficiency | 99.95% |
Bag Material | Paper |
Bag Reusability | Reusable |
Bag Filtration Type | Standard |
Description
Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 100277, 100280, 105869, 105892, 107104, 107109, 107114, 107119, 107137, 107138, 107141, 107161, 107345, 107471, 107602, 107603, 107604, Bag Filtration Type Standard, Filter Efficiency 99.95 Percent, Bag Material Paper, Bag Pickup Type Dry, Bag Reusability Reusable, Height 9 in, Length 13 in, Width/Diameter 4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWR-FLITE Portable Canister Vacuum, Corded, 115 V (PV610-Q10-U)
- R & R TEXTILE Shop Towels, Blue, Cotton, 14x14", PK100 (WW21811)
- KOBLENZ Replacement 6" Shampoo Brushes, Pack/2 (45-0136-7)
- PURELL Portable Bracket Mount, Holds 350mL-535mL Bottle, Blue, PK6 (5704-06-BLU)
- PROTEAM Intercept Micro Filter Bag, Open Collar, Fits ProTeam Backpack Vacuums, Triangular 6 qt. (10 pk.) (107314)
- PROTEAM Vacuum Bag, Dry, Intercept Micro Filter, 10 PK (100291)
- PROTEAM IMF Bag forProGuard 15-20 gal., PK3, 3 PK (107180)
- PROTEAM ProGen 15 Upright Vacuum (107330)
- PROTEAM IMF Bag, Fits ProGuard 10 gal., PK3, 3 PK (107181)
- PROTEAM Vacuum Bag, Paper Bag, 10 PK (100431)
- HOOVER HushTone HEPA Vacuum Bags, Type CC1, 10 PK (HVRAH10363)
- Proteam Vacuum Bags