Shop All Upright Vacuums
This Product is Discontinued
Proteam
Super HalfVac Pro, 6 qt. Hipstyle Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit (Discontinued)
Mfr # 107325
Zoro # G9751113
Free Shipping & Returns
This Product is Discontinued
Key Features
- Vacuum Product Grouping Handheld Vacuums
- Air Flow 106 cfm
- Sound Level dBA 64 dBA
- Vacuum Capacity 1 1/2 gal
- Power Cord Length 50 ft
Product Information
- Brand Proteam
- MFR # 107325
- Zoro # G9751113
- UPC # 693822073255
- Country of Origin Mexico
- Category Upright Vacuums
Dimensions
Power Cord Length | 50 ft |
Width | 8" |
Length | 13" |
Hose Dia. | 1 1/2 in |
Hose Length | 5 ft |
Height | 12 in |
Description
Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Collection Type Reusable Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 106 cfm, Static Pressure 97 in, Weight 10.5 lb, Height 12 in, Sound Level 64 dB, Number of Motor Stages 1, Power 1,050 W, Current 8.5 A, Voltage 120, Hose Dia. 1 1/2 in, Hose Length 5 ft, Power Cord Length 50 ft, Series Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.