Shop All Vacuum Accessories
Proteam
Stretch Hose with Cuffs, 1-1/2", Black
Mfr # 101705
Zoro # G9319077
product price: $48.44
/ea
$48.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Vacuum Brand ProTeam
- For Vacuum Type Backpack Vacuum
- Fits Models Super HalfVac Pro
- For Use With Mfr. Model Number Mfr. No. 107325, 107327, 107328, 107385, 107608
- Fits Vacuum Models 107325, 107327, 107328, 107385, 107608
Product Information
- Brand Proteam
- MFR # 101705
- Zoro # G9319077
- UPC # 693822017051
- Country of Origin United States
- Category Vacuum Accessories
Details
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum |
Item | Pigtail Assembly |
Fits Models | Super HalfVac Pro |
For Use With Mfr. Model Number | Mfr. No. 107325, 107327, 107328, 107385, 107608 |
Fits Vacuum Models | 107325, 107327, 107328, 107385, 107608 |
Description
Pigtail Assembly, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 107325, 107327, 107328, 107385, 107608
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH ECO-Terry Wipers - White 25 lb box (N-W500-10BG)
- PURELL 1,200 mL Personal Soaps 2 PK (7878-02)
- ALLWAY 3/4" x 7" B-Series Narrow Nylon Stripper & Grout Brush, Soft Grip (GB)
- THORNE ELECTRIC Polishing Brush 6inch, PK2,4501359 (45-0135-9)
- PROTEAM HEPA Power Nozzle Cover, 1200XP (107283)
- PROTEAM Replacement Felt - 14" Floor Tool – Straight (100145)
- PROTEAM Thermal Protector (102600)
- PROTEAM Brush Roll, Power Nozzle, 1200XP, 12" (107163)
- PROTEAM 14 in. Hard Surface Floor Tool with Horse Hair Brush (100614)
- PROTEAM HEPA Power Nozzle Cover, 1500XP (107282)
- NILFISK Hose, 13 ft. L, Conductive Plastic (107413543)
- Proteam Vacuum Accessories