Shop All Vacuum Accessories
This Product is Discontinued
Proteam
Static-Dissipating Hose (Black) w/Cuffs 1.5" (Discontinued)
Mfr # 103048
Zoro # G0641341
This Product is Discontinued
Key Features
- Hose Dia. 1 1/2 in
- Color Black
- Material Plastic
- Fits Vacuum Brand ProTeam
- For Vacuum Type Backpack Vacuum
Product Information
- Brand Proteam
- MFR # 103048
- Zoro # G0641341
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1 1/2 in |
Hose Length | 4 ft |
Details
Color | Black |
Material | Plastic |
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum |
For Use With | Super Coach Pro 6, Super Coach Pro 10, Super Coach, QuarterVac, MegaVac, AviationVac, QuietPro, GoFree Flex Pro, LineVacer ProTeam Backpack Vacuums |
Item | Vacuum Hose |
Fits Vacuum Models | AviationVac, GoFree Flex Pro, LineVacer ProTeam Backpack Vacuums, MegaVac, QuarterVac, QuietPro, Super Coach, Super Coach Pro 10, Super Coach Pro 6 |
Hose Product Grouping | Vacuum Hose |
Description
Vacuum Hose, Hose Dia. 1 1/2 in, Hose Length 4 ft, Material Plastic, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models AviationVac, GoFree Flex Pro, LineVacer ProTeam Backpack Vacuums, MegaVac, QuarterVac, QuietPro, Super Coach, Super Coach Pro 10, Super Coach Pro 6, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.