Shop All Vacuum Filters
Proteam
Sleeve Filter, Dry, Cloth Filter
Mfr # 103115
Zoro # G9751016
$45.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Backpack Vacuum
- Reusable Reusable
- Filter Product Grouping Sleeve Filter
- Material Cloth
- Fits Vacuum Brand ProTeam
Product Information
- Brand Proteam
- MFR # 103115
- Zoro # G9751016
- UPC # 693822031156
- Country of Origin China
- Category Vacuum Filters
Dimensions
Length | 13 in |
Width | 8" |
Height | 8 in |
Width/Diameter | 2 in |
Details
For Vacuum Type | Backpack Vacuum |
Reusable | Reusable |
Filter Product Grouping | Sleeve Filter |
Material | Cloth |
Fits Vacuum Brand | ProTeam |
Bag Type | Dry |
Fits Vacuum Models | 103220, 107149, 107150, 107151, 107152, 107153, 107610, 107611 |
Filter Type | Cloth Filter |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Cloth |
Item | Sleeve Filter |
For Use With | QuietPro CN, RunningVac, ProVac CN |
Efficiency | High Efficiency |
Filter Efficiency | 99.95% |
Filter Reusability | Reusable |
Description
Sleeve Filter, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 103220, 107149, 107150, 107151, 107152, 107153, 107610, 107611, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency 99.95 Percent, Filter Material Cloth, Filter Reusability Reusable, Height 8 in, Length 13 in, Width/Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Synthetic, Brown (3A325)
- FLITZ Fiberglass Paste Pol., Metal, Plast, 1 gal. (CA 03588)
- METROVAC DataVac® 2 ESD Safe Cleaning System 1.17 Peak HP (DV-2-ESD1)
- TECHSPRAY 7/8 in W Utility Brush, Medium, 8 3/8 in L Handle, 2 1/8 in L Brush, Brown, Wood (2022-1)
- PROTEAM Foam Filter Media for Dome Filter (100343)
- PROTEAM Switch Filter Lock-Out (104283)
- PROTEAM Exhaust Filter Made from HEPA Media (844488)
- PROTEAM 10 Qt. Intercept Micro Filter, Closed Collar, for Super Coach Pro 10 Vacs, 10PK (107680)
- PROTEAM Cassette Filter, Multi-Ply, Exhaust Filter (107315)
- PROTEAM Sleeve Filter, Dry, Cloth Filter (834000)
- DIRT DEVIL Vac Filter Hep F-2 (3SFA11500X)
- Proteam Vacuum Filters