Shop All Vacuum Accessories
Proteam
Screw, Phillips, 2.9mm x 13mm, F/Switch Cover
Mfr # 105075
Zoro # G9318045
product price: $6.14
/ea
Sold in multiples of 2 for $12.28
$12.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Proteam
- MFR # 105075
- Zoro # G9318045
- UPC # 693822050751
- Country of Origin China
- Category Vacuum Accessories
Details
Item | Phillips Screw,2.9mm x 13mm |
Description
Phillips Screw,2.9mm x 13mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 16 microns, Black, 250 PK (S404816K)
- GENUINE JOE Wet Mop Kits, Blue, PK12, GJON24B1BCT (GJON24B1BCT)
- RUBBERMAID COMMERCIAL Brooms, 12" L Bristles, 28" L Handle (FG637300BRN)
- PERFECT CLEAN 140 cm Handle Aluminum Gray, 140cm, Aluminum (HKN83140-GY)
- PROTEAM Power Cord Assembly (834165)
- PROTEAM Floor Tools and Nozzles For Backpack Vac (836357)
- PROTEAM 3" Dust Brush (100110)
- PROTEAM Right Caddy (830576)
- PROTEAM Brush Roll, Power Nozzle, 1200XP, 12" (107163)
- PROTEAM Handle Kit, 106617 (106617)
- PROTEAM Spring, Detent, Upright Lock (104507)
- Proteam Vacuum Accessories