Shop All Handles, Frames and Braces
Proteam
Restaurant Tool Kit
Mfr # 100727
Zoro # G5582897
product price: $173.14
/ea
Free Shipping & Returns
$173.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Two-Bend Aluminum Wand, Crevice Tool, Dust Brush with Reducer, Hard Surface Vacuum Tool, Upholstery Tool, Vacuum Floor Tool
- For Use With Mfr. Model Number 103220, 107363
- Fits Brand ProTeam
- Fits Vacuum Brand ProTeam
- For Hose Diameter 1 1/2 in
Product Information
- Brand Proteam
- MFR # 100727
- Zoro # G5582897
- UPC # 693822007274
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
For Hose Diameter | 1 1/2 in |
Details
Item | Vacuum Attachment Kit |
Includes | (2) Two-Bend Aluminum Wand, Crevice Tool, Dust Brush with Reducer, Hard Surface Vacuum Tool, Upholstery Tool, Vacuum Floor Tool |
For Use With Mfr. Model Number | 103220, 107363 |
Fits Brand | ProTeam |
Fits Vacuum Brand | ProTeam |
For Vacuum Type | Backpack Vacuum |
Fits Vacuum Models | 103220, 107363 |
Description
Vacuum Attachment Kit, For Hose Diameter 1 1/2 in, Includes (2) Two-Bend Aluminum Wand, Crevice Tool, Dust Brush with Reducer, Hard Surface Vacuum Tool, Upholstery Tool, Vacuum Floor Tool, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 103220, 107363
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR Plunger 4" Red Cup (512-3111)
- PROCTER & GAMBLE Procter & Gamble Commercial PGC79009 Mr. Clean Magic Eraser Pads - White (PGC79009)
- HAND TRUCK MR 8QT Rubber Bucket (MR8QR/BUCK-BLK)
- GOODWAY Triangular Brush, 6"x6"x4 (9375)
- PROTEAM Cord Assembly, ProGuard 4 (829719-4)
- PROTEAM Caster, ProGuard 4 (510109)
- PROTEAM Xover Multi-Surface Two-Piece Wand Tool Kit (107098)
- PROTEAM 12" Carpet Tool with Scallops (103085)
- PROTEAM 5.5" Upholstery Tool with Removable Brush (103087)
- PROTEAM 2.5" Rectangular Dust Brush with 90/180 Degree Swivel (103089)
- CARLISLE FOODSERVICE 60" Fiberglass, 60in, Flex-Tip, Yellow, PK12, Fiberglass (40225EC04)
- Proteam Handles, Frames and Braces