Shop All Handles, Frames and Braces
Proteam
Qwik Lock Fine Dust Cartridge Filter, Fits ProGuard 3-4 gal.
Mfr # 107178
Zoro # G5582790
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand ProTeam
- For Use With Mfr. Model Number 107128
- Length 8 in
- Fits Vacuum Models 107128, 107495
- Width/Diameter 7 in
Product Information
- Brand Proteam
- MFR # 107178
- Zoro # G5582790
- UPC # 693822071787
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Length | 8 in |
Width/Diameter | 7 in |
Height | 7 in |
Details
Item | Cartridge Filter |
Fits Brand | ProTeam |
For Use With Mfr. Model Number | 107128 |
Fits Vacuum Models | 107128, 107495 |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | ProTeam |
Filter Reusability | Reusable |
Filter Material | Paper |
Filter Efficiency | 99.97% |
Filter Pickup Type | Wet/Dry |
For Vacuum Type | Shop Vacuum |
Filtration Type | Standard |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 107128, 107495, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Efficiency 99.97 Percent, Filter Material Paper, Filter Reusability Reusable, Height 7 in, Length 8 in, Width/Diameter 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA 0.5 in W Radiator Style Brush, Purple, Polypropylene (41198EC68)
- GUARDAIR Vacuum Hose Adapter, 2", 55-30 gal. units (N720)
- MICROFIBER TECHNOLOGIES Microfiber Cloth Cloth Wipe 16" x 16", Yellow (LFK701)
- RECKITT Lysol 02522 Toilet Bowl Cleaner - 24oz - Pack Of 12 (19200025225)
- PROTEAM Filter Cage and Float Assembly, ProGuard 4 (510108)
- PROTEAM Motor Assembly, ProGuard 4 (509776-19)
- PROTEAM 14" Carpet Floor Tool with Scallops (100147)
- PROTEAM 5.5" Upholstery Tool with Removable Brush (103087)
- PROTEAM Premium Hose Assembly with Cuffs (831337-6)
- PROTEAM Xover Multi-Surface Two-Piece Wand Tool Kit (107098)
- RUBBERMAID COMMERCIAL 20 in Replacement Sleeve, White, Microfiber (FGQ85300WH00)
- Proteam Handles, Frames and Braces