Shop All Wet Dry Vacuums
Proteam
ProGuard Proguard 4 Portable Wet/Dry Vacuum, Fine Dust Filter 142 cfm
Mfr # 107128
Zoro # G0663881
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 142 cfm
- Amps 9
- Filter Type Fine Dust Filter
- Hose Length 10 ft.
- Series ProGuard
Product Information
- Brand Proteam
- MFR # 107128
- Zoro # G0663881
- UPC # 693822071282
- Country of Origin Mexico
- Category Wet Dry Vacuums
Dimensions
Hose Length | 10 ft. |
Details
Air Flow | 142 cfm |
Amps | 9 |
Filter Type | Fine Dust Filter |
Series | ProGuard |
Standards | UL Listed to US and Canadian Safety Standards |
Static Pressure | 51" |
Vacuum Capacity | 4 gal. |
Voltage | 120v |
Net Weight | 12 lb. |
Sound Level dBA | 76 dBA |
Item | Proguard 4 Portable Wet/Dry Vacuum |
Description
Proguard 4 Portable Wet/Dry Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Hand Held Dust Pan, Silver, Aluminum (4YRE7)
- TOUGH GUY 5 in Tube Wet Mop, 18oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Red, Microfiber (6PVZ0)
- CARLISLE FOODSERVICE Tote Box, Black, Polyethylene (N4401003)
- NOBLE CHEMICAL 18 oz. Nukleen Ready-to-Use Oven / Grill Cleaner (999NUKLEEN)
- PROTEAM ProGuard 20 Wet/Dry Vacuum w/ Tool Kit & Front Mount Squeegee (107360)
- PROTEAM ProGuard 16 MD Wet/Dry Vacuum w/ Tool Kit (107386)
- PROTEAM ProGuard Proguard 20 Wet/Dry Vacuum, Fine Dust Filter 105 cfm (107131)
- PROTEAM ProGuard 4 Wet/Dry Tool Kit (107184)
- MILWAUKEE TOOL M18 2 Gallon Wet/Dry Vacuum (0880-20)
- MAKITA Wet/Dry Dust Extract/Vacuum Kit, 2.1 gal (GCV01PM)
- BOSCH VAC Wet/Dry Vacuum, 1.37" Hose Dia., HEPA 150 cfm (VAC140AH + L-BOXX-3)
- Proteam Wet Dry Vacuums