Shop All Dust Collector Accessories
Proteam
Intercept Micro Filter Bag, Open Collar, Fits Super HalfVac Pro (10 pk.)
Mfr # 106960
Zoro # G9751043
$20.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Type Paper Bag
- For Use With Super HalfVac Pro
- Reusable Reusable
- Efficiency High Efficiency
- Fits Vacuum Models 107325, 107327, 107328, 107385, 107608
Product Information
- Brand Proteam
- MFR # 106960
- Zoro # G9751043
- UPC # 693822069609
- Country of Origin China
- Category Dust Collector Accessories
Dimensions
Length | 8 in |
Width/Diameter | 5 in |
Height | 8 in |
Details
Item | Vacuum Bag |
Filter Type | Paper Bag |
For Use With | Super HalfVac Pro |
Reusable | Reusable |
Efficiency | High Efficiency |
Fits Vacuum Models | 107325, 107327, 107328, 107385, 107608 |
Fits Vacuum Brand | ProTeam |
Bag Product Grouping | Vacuum Bag |
Filter Efficiency | 99.95% |
Bag Filtration Type | Standard |
Bag Reusability | Reusable |
Bag Material | Paper |
For Vacuum Type | Backpack Vacuum |
Bag Pickup Type | Dry |
Description
Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand ProTeam, Fits Vacuum Models 107325, 107327, 107328, 107385, 107608, Bag Filtration Type Standard, Filter Efficiency 99.95 Percent, Bag Material Paper, Bag Pickup Type Dry, Bag Reusability Reusable, Height 8 in, Length 8 in, Width/Diameter 5 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 800 ft.-lb. (CP6748EX-P11R)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 3/4"x3/4"x4" (C61126)
- HD HD WA804 Glue Scraper (WA804)
- SUPERIOR ELECTRIC On-Off Toggle Switch 2 Prong For Table Saws & Drill Press (SW7B)
- PROTEAM Intercept Micro Filter Bag, Closed Collar, Fits Triangular 6 qt. (10 pk.) (107374)
- PROTEAM Intercept Micro Filter Bag, Fits SCP 10 (10 pk.) (107313)
- PROTEAM Intercept Micro Filter Bag, Fits 10 qt. Canisters (10 pk.) (104544)
- PROTEAM Intercept Micro Filter Bag, Fits ProGen (10 pk.) (107377)
- PROTEAM Intercept Micro Filter, Fits Sierra (10 pk.) (103227)
- PROTEAM ProForce 1500XP Upright Vacuum w/On-Board Tools (107252)
- ECONOLINE Dust Collector Gasket, Sold by ft, 1/4x1 (411419)
- Proteam Dust Collectors & Accessories