Shop All Vacuum Filters
Proteam
High Filtration Exhaust Filter
Mfr # 105136
Zoro # G3612065
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type Exhaust Filter
- Width 2"
- Height 4"
- Length 4"
Product Information
- Brand Proteam
- MFR # 105136
- Zoro # G3612065
- Country of Origin China
- Category Vacuum Filters
Dimensions
Width | 2" |
Height | 4" |
Length | 4" |
Details
Filter Type | Exhaust Filter |
Item | High Filtration Exhaust Filter |
Description
High Filtration Exhaust Filter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 18OZ Foam Degreaser (ZUHFD186)
- FANTASTIK Spray 128 fl oz (4 quart) Disinfectant Degreaser, 4 PK (SJN311930CT)
- FOLEX No Scent Spot Treatment Stain Remover 32 oz Liquid (FSR32)
- SHOP-VAC WetDry Vacuum, 16 gal Vacuum, 150 cfm Air, Cartridge, Disposable Filter, 65 hp, 120 VAC (8252605)
- PROTEAM Exhaust Filter Made from HEPA Media (844488)
- PROTEAM 10 Qt. Intercept Micro Filter, Closed Collar, for Super Coach Pro 10 Vacs, 10PK (107680)
- PROTEAM Foam Filter Media for Dome Filter (100343)
- PROTEAM Sleeve Filter, Dry, Cloth Filter (834072)
- PROTEAM Cartridge Filter, Multi-Ply, Exhaust Filter (107005)
- PROTEAM Sleeve Filter, Dry, Cloth Filter (103115)
- ATRIX 31700-1P SafeGuard 360 Ultrafine Filter Cartridge for Omega Series Vacuums (100317001P)
- Proteam Vacuum Filters