Shop All Vacuum Accessories
Proteam
Hard Surface Sidewinder Floor Tool, 18"
Mfr # 105692
Zoro # G9317710
product price: $90.36
/ea
Free Shipping & Returns
$90.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Hard Surface Sidewinder Floor Tool,18"
Product Information
- Brand Proteam
- MFR # 105692
- Zoro # G9317710
- UPC # 693822056920
- Country of Origin United States
- Category Vacuum Accessories
Details
Item | Hard Surface Sidewinder Floor Tool, 18" |
Product Type | Hard Surface Sidewinder Floor Tool,18" |
Description
Hard Surface Sidewinder Floor Tool,18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 6 microns, Black, 1000 PK (EC243306K)
- ECOS Pro PL9300/04 1 Gallon Vinegar Glass Cleaner, 4PK (324PL930004)
- A E S INDUSTRIES $ACID BRUSH 3/8" (BX OF 144) (AD546)
- PERFECT CLEAN 12 in L Flat Knit Gloves, Blue, PK5 (FM512AM-B)
- PROTEAM Bumper, Power Nozzle, Vinyl (104218)
- PROTEAM Stretch Hose with Cuffs, 1-1/4", Black (101184)
- PROTEAM Turbo Brush 1.25 Wand Tool Kit (100135)
- PROTEAM HEPA Baseplate Power Nozzle, 1200XP (107167)
- PROTEAM Clamp, Rear Wheel (104503)
- PROTEAM Power Cord Assembly (834165)
- PROTEAM Squeegee Tool, 14" (107199)
- Proteam Vacuum Accessories