Shop All Vacuum Bags
Proteam
Foam Media Filter for Dome Filter, Fits SCP10, SCP6, GFFP, ProVac FS 6
Mfr # 510184
Zoro # G2573140
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Vacuum Models 33KE29, 38EW20, 38EW21, 38EW29, 40ME92, 42XM93, 43HD27
- Filter Type Foam Filter
- Length 5.63"
- Width 1/4"
- For Use With 33KE29, 38EW20, 38EW21, 38EW29, 40ME92, 42XM93, 43HD27
Product Information
- Brand Proteam
- MFR # 510184
- Zoro # G2573140
- Country of Origin Mexico
- Category Vacuum Bags
Dimensions
Length | 5.63" |
Width | 1/4" |
Height | 5.63" |
Details
Fits Vacuum Models | 33KE29, 38EW20, 38EW21, 38EW29, 40ME92, 42XM93, 43HD27 |
Filter Type | Foam Filter |
Item | Foam Filter Media |
For Use With | 33KE29, 38EW20, 38EW21, 38EW29, 40ME92, 42XM93, 43HD27 |
Fits Brand | Proteam |
For Use With Mfr. Model Number | 107303, 107310, 107363 |
Description
Fits Vacuum Models 33KE29, 38EW20, 38EW21, 38EW29, 40ME92, 42XM93, 43HD27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 950 ft, White, 6 PK (02000)
- TORK Tork Matic Paper Towels, 1 Ply, White, 6 PK (290089)
- RUBBERMAID COMMERCIAL 1600 ml Liquid Hand Soap Cartridge, 4 PK (2018581)
- CHEMSPEC All Fiber Textile Rinse, 1 gal., PK4 (C-AFTR4G)
- PROTEAM Vacuum Bag, Dry, Intercept Micro Filter, 10 PK (100291)
- PROTEAM Vacuum Bag, Paper Bag, 10 PK (100331)
- PROTEAM IMF Bag, Fits ProGuard 10 gal., PK3, 3 PK (107181)
- PROTEAM ProGen 15 Upright Vacuum (107330)
- PROTEAM Vacuum Bag, Paper Bag, 10 PK (100431)
- PROTEAM IMF Bag forProGuard 15-20 gal., PK3, 3 PK (107180)
- NATIONWIDE SALES Global Industrial„¢ Replacement Bag For Upright Vacuums (111206)
- Proteam Vacuum Bags