Shop All Vacuum Accessories
Proteam
Floor Tool, Multi-Surface, 10"
Mfr # 106709
Zoro # G9319801
product price: $40.73
/ea
$40.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Floor Tool,Multi-Surface,10"
Product Information
- Brand Proteam
- MFR # 106709
- Zoro # G9319801
- UPC # 693822067094
- Country of Origin Poland
- Category Vacuum Accessories
Details
Item | Floor Tool, Multi-Surface, 10" |
Product Type | Floor Tool,Multi-Surface,10" |
Description
Floor Tool,Multi-Surface,10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNTY Bounty Select-A-Size Perforated Roll Paper Towels, 2 Ply, 113 Sheets, 60.48 ft, White, 8 PK (66924)
- PROTEAM Clamp, Rear Wheel (104503)
- ZEP High Efficiency Laundry Bleach, 5 gal Pail, Liquid, Unscented, Clear (424435)
- SIMPLE GREEN 55 gal Drum, Industrial Cleaner and Degreaser, Concentrated, Sassafras (2700000113008)
- PROTEAM Carbon Brush Set, Ametek Motor (101720)
- PROTEAM Hose Power Head Assembly (510252)
- PROTEAM 12" Paddle Tool (100730)
- PROTEAM Wheel, Rear (104306)
- PROTEAM 20" JetSweep Hard Surface Tool with Nylon Brush (101613)
- PROTEAM Hose, Power Nozzle to Air Duct, Lower (104230)
- GUARDAIR Squeegee Vacuum Floor Tool, 14" (N692S)
- Proteam Vacuum Accessories